Link-Belt
KFXS223E1/18U
1 7/16 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #101863015
- 1 7/16 in Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KFXS223E118U Flange Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Rear auxilary dual lip seal
- Housing Plugged
| Fixed Expansion | Fixed |
| Bearing Coating Material | Black Oxide |
| Mounting Housing Width | 1 1/64 in |
| Speed [Max] | 4800 rpm |
| No. of Bolts | 2 |
| Housing Length | 6 3/8 in |
| Distance Between Bolt Holes | 5.12 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Inch/Metric | Inch |
| Auxiliary Seals | Double Lip Viton Rear Aux Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounted Unit Duty | Intermediate Duty |
| Set Screw Torque | 165-185 in/lbs |
| Retainer Type | Nylon |
| Bore Length | 1 9/16 in |
| No. of lips | Single |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Grease Fitting Size | RP 1/8 PAR |
| Vibration Frequency Roller Spin | 0.038 cps |
| Internal Clearance | C3 Standard |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Temperature [Max] | 194 °F |
| Shaft Locking | Setscrew |
| Setscrew Torque | 165-185 in/lbs |
| Dynamic Load Rating | 5810 lb |
| Duty Type | Intermediate |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.4375 in |
| Mounting Bolt Size | 3/8 in |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 3440 lb |
| Weight | 1.0 LB |
| EAN or UPC | 793699244533 |
