Link-Belt
KFXS2E20DCBLKK6
1 1/4 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #101872081
- 1 1/4 in Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KFXS2E20DCBLKK6 Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Black Closed end cap and rear auxilary dual lip seal
- 100% Grease Fill
- Housing Plugged
| Bearing Coating Material | Black Oxide |
| Fixed Expansion | Fixed |
| Retainer Type | Nylon |
| No. of Bolts | 2 |
| Grease Fitting Size | RP 1/8 PAR |
| No. of lips | Single |
| Vibration Frequency Roller Spin | 0.039 cps |
| Temperature [Max] | 194 °F |
| Bore Length | 1 11/32 in |
| Static Load Rating | 2530 lb |
| Special Lube Fitting | Housing Plugged |
| Mounted Unit Duty | Intermediate Duty |
| Shaft Locking | Setscrew |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Housing Width | 1 1/64 in |
| Auxiliary Seals | Blk C Cp Dbl Lip Bn Sft R Aux |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Duty Type | Intermediate |
| Setscrew Torque | 165-185 in/lbs |
| Dynamic Load Rating | 4390 lb |
| Speed [Max] | 5600 rpm |
| Housing Length | 5 53/64 in |
| Special Lube Percent | 100% Grease Fill |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounting Bolt Size | 3/8 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Shaft Dia. | 1.25 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Set Screw Torque | 165-185 in/lbs |
| Internal Clearance | C3 Standard |
| Distance Between Bolt Holes | 4.61 in |
| Weight | 1.22 LB |
| EAN or UPC | 793699336054 |
