- 25 mm Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KFXS2M25E Flange Blocks Ball Bearings
features
- 25 mm Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Internal Clearance | C3 Standard |
| Fixed Expansion | Fixed |
| Housing Diameter | 71 mm |
| Locking Device | Setscrew Locking |
| No. of lips | Single |
| Bore Range [Max] | 1.5 in |
| Shaft Locking | Setscrew |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Mounted Unit Duty | Intermediate Duty |
| Lubricant Type | Chevron FM2 |
| Seal Type | Single Lip Contact Seal |
| Dynamic Load Rating | 3150 lb |
| Retainer Type | Nylon |
| Inch/Metric | Metric |
| Bore Length | 29.77 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Ball Bearing |
| Duty Type | Intermediate |
| Housing Material | Polyamide |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Length | 130 mm |
| Bearing Coating Material | Black Oxide |
| Vibration Frequency Roller Spin | 0.039 cps |
| Temperature Range [Max] | 194 °F |
| Series | 200 |
| Temperature [Max] | 194 °F |
| Bearing Design | Non-Expansion |
| Bolt Size | 10 mm |
| Bolt Hole Spacing | 99 mm |
| Set Screw Torque | 87-92 in/lbs |
| Auxiliary Seals | Double Lip Buna Rear Aux Seal |
| Flange Thickness | 22.5 mm |
| Flange Type | 2-Bolt Flange |
| No. of Bolts | 2 |
| Overall Width | 37.3 mm |
| Bore Range [Min] | 0.75 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Shaft Dia. | 25 mm |
| Static Load Rating | 1760 lb |
| Distance Between Bolt Holes | 99 mm |
| Speed [Max] | 6800 rpm |
| Mounting Bolt Size | 10 mm |
| Length Through Bore | 29.77 mm |
| Grease Fitting Size | RP 1/8 PAR |
| Mounting Housing Width | 22.5 mm |
| Setscrew Torque | 87-92 in/lbs |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Weight | 0.76 LB |
| EAN or UPC | 662327991470 |

