- Ball Bearing
description
- KFXS2M40K13 Flange Blocks Ball Bearings
| Grease Fitting Size | RP 1/8 PAR |
| Dynamic Load Rating | 7330 lb |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Vibration Frequency Roller Spin | 0.037 cps |
| Bearing Coating Material | Black Oxide |
| Internal Clearance | C3 Standard |
| Retainer Type | Nylon |
| Mounted Unit Duty | Intermediate Duty |
| Duty Type | Intermediate |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Fixed Expansion | Fixed |
| Bearing Type | Ball Bearing |
| Static Load Rating | 4460 lb |
| Special Lube Fitting | Housing Plugged |
| Speed [Max] | 4500 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 1.55 LB |
| EAN or UPC | 662864303484 |

