- 3-Bolt Flange Bracket
- 1 1/4 in Shaft Diameter
- Intermediate-Duty
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking |
| Housing Material | Polypropylene |
| Series | 200 |
| End Type | Open End Cap and Rear Auxiliary Dual Lip Seal |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.25 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Dia. [Max] | 1 7/16 in |
| Flange Type | 3-Bolt Flange Bracket |
| Weight | 1.15 LB |
| EAN or UPC | 793699679854 |

