- Ball Bearing
description
- KLFSS2E20DCK6 Flange Blocks Ball Bearings
| Special Lube Percent | 100% Grease Fill |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Grease Fitting Size | RP 1/8 PAR |
| Mounted Unit Duty | Intermediate Duty |
| Duty Type | Intermediate |
| Retainer Type | Stainless Steel |
| Bearing Coating Material | Stainless Steel |
| Speed [Max] | 5600 rpm |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4390 lb |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Auxiliary Seals | 1 Closed Cap Double Lip BN Rear Aux |
| Special Lube Fitting | Housing Plugged |
| Static Load Rating | 2530 lb |
| Internal Clearance | C3 Standard |
| Weight | 1.33 LB |
| EAN or UPC | 662864801331 |

