- 40 mm Shaft Diameter
- 4 Bolt
- Single Lip
- Ball Bearing
description
- KLFSS2M40DC Flange Blocks Ball Bearings
features
- 40 mm Mounted Stainless Steel Ball Bearing
- Intermediate Duty
- Polypropylene 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Closed end cap and rear auxilary dual lip seal
| Fixed Expansion | Fixed |
| Bolt Hole Spacing | 102 mm |
| Internal Clearance | C3 Standard |
| Housing Length | 131 mm |
| Temperature Range [Max] | 225 °F |
| Bore Range [Min] | 1 in |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Seal Type | Single Lip Contact Seal |
| Set Screw Torque | 165-185 in/lbs |
| Retainer Type | Stainless Steel |
| End Type | Closed End |
| RPM [Max] | 4500 rpm |
| Bolt Size | 10 mm |
| Duty Type | Intermediate |
| Speed [Max] | 4500 rpm |
| Vibration Frequency Roller Spin | 0.037 cps |
| Bearing Type | Ball Bearing |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Housing Width | 30 mm |
| Mounted Unit Duty | Intermediate Duty |
| Auxiliary Seals | 1 Closed Cap Double Lip BN Rear Aux |
| Temperature [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Insert Material | Stainless Steel |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| No. of lips | Single |
| Lubricant Type | Chevron FM2 |
| Static Load Rating | 4460 lb |
| Housing Material | Polypropylene |
| Flange Thickness | 30 mm |
| Bearing Coating Material | Stainless Steel |
| Dynamic Load Rating | 7330 lb |
| Bore Length | 42.87 mm |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Bolt Size | 10 mm |
| Series | 200 |
| Bearing Design | Non-Expansion |
| Shape | Square |
| Setscrew Torque | 165-185 in/lbs |
| Overall Width | 52.4 mm |
| Bore Range [Max] | 1.5 in |
| Length Through Bore | 42.87 mm |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Shaft Locking | Setscrew |
| Available Seal Type | E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | RP 1/8 PAR |
| Mounting Pad Width | 131 mm |
| Distance Between Bolt Holes | 102 mm |
| Weight | 2.38 LB |
| EAN or UPC | 793699518191 |

