- 1 in Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KLFXS216D Flange Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Polypropylene 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Open end cap with seal and rear auxilary dual lip seal
| Bolt Circle Dia. | 3.898 in |
| Housing Construction | 1 Piece |
| Duty | Corrosion Resistant-Duty |
| Bolt Hole Spacing | 3.9 in |
| Bore Length | 1 11/64 in |
| Bolt Size | 3/8 in |
| Set Screw Torque | 87-92 in/lbs |
| Bearing Coating Material | Black Oxide |
| End Type | Open End |
| Overall Width | 1 15/32 in |
| Vibration Frequency Roller Spin | 0.039 cps |
| Mounted Unit Duty | Intermediate Duty |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1 in |
| Housing Diameter | 2 13/16 in |
| Temperature Range [Min] | -20 °F |
| Series | 200 |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Temperature [Max] | 158 °F |
| Housing Height | 2 13/16 in |
| Inch/Metric | Inch |
| Static Load Rating | 1760 lb |
| Lubricant Type | Chevron FM2 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Housing Width | 7/8 in |
| RPM [Max] | 6800 rpm |
| Housing Length | 5 1/8 in |
| Auxiliary Seals | 1 Open CP Double Lip BN Shaft R Aux |
| Setscrew Torque | 87-92 in/lbs |
| Temperature Range [Max] | 158 °F |
| Bore Range [Min] | 0.75 in |
| Bore Range [Max] | 1.5 in |
| Internal Clearance | C3 Standard |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Dynamic Load Rating | 3150 lb |
| Length Through Bore | 1.17188 in |
| Mounting Bolt Size | 3/8 in |
| Locking Device | Setscrew Locking |
| Retainer Type | Nylon |
| Bearing Design | Non-Expansion |
| Available Seal Type | E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal |
| Fixed Expansion | Fixed |
| Flange Type | 2-Bolt Flange |
| Duty Type | Intermediate |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Speed [Max] | 6800 rpm |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Shaft Locking | Setscrew |
| Housing Material | Polypropylene |
| Housing Width | N/A |
| Distance Between Bolt Holes | 3.9 in |
| No. of Bolts | 2 |
| No. of lips | Single |
| Seal Type | Single Lip Contact Seal |
| Grease Fitting Size | RP 1/8 PAR |
| Flange Thickness | 7/8 in |
| Weight | 0.714 LB |
| EAN or UPC | 662327957551 |

