Link-Belt
KLFXS2M25DC
Klean-Gard™ Series KLFX-S200 Corrosion Resistant Flanged Unit
Item #103829387
-
Prop 65
- Corrosion Resistant Duty Polypropylene 2-Bolt Flange
- 25 mm Shaft
- Regreasable
- Non-Expansion
- Ball Bearing
features
- Reinforced polypropylene housing
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Style | 2-Bolt Flange |
| Locking Device | Spring Locking Collar |
| Seal Type | Contact Seals |
| Housing Width | N/A |
| Housing Length | 5 1/8 in |
| End Type | Closed End w/End Cap & Rear Auxiliary Dual Lip Seal |
| Bolt Size | 3/8 in |
| Temperature Range [Min] | -20 °F |
| Bearing Design | Non-Expansion |
| Housing Height | 2 13/16 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 25 mm |
| Flange Style | 2-Bolt |
| Housing Material | Polypropylene |
| Temperature Range [Max] | 200 °F |
| Overall Width | 1 61/64 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3.898 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Circle Dia. | 3.898 in |
| Inch/Metric | Metric |
| Flange Thickness | 7/8 in |
| Length Through Bore | 1.1875 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327973537 |
-
Prop 65

