- 3/4 in Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KLFXSS212D Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Polypropylene 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Open end cap with seal and rear auxilary dual lip seal
- Stainless Steel Insert
| Speed [Max] | 7500 rpm |
| Mounted Unit Duty | Intermediate Duty |
| Mounting Housing Width | 51/64 in |
| Bolt Size | 3/8 in |
| Shaft Dia. | 0.75 in |
| Distance Between Bolt Holes | 3.54 in |
| Grease Fitting Size | RP 1/8 PAR |
| Vibration Frequency Roller Spin | 0.033 cps |
| Bore Length | 1 1/8 in |
| Temperature Range [Max] | 158 °F |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Bolt Hole Spacing | 3.54 in |
| Housing Diameter | 2.4375 in |
| End Type | Open End |
| Static Load Rating | 1480 lb |
| Bore Range [Min] | 0.75 in |
| Housing Material | Polypropylene |
| Duty Type | Intermediate |
| Dynamic Load Rating | 2870 lb |
| Locking Device | Setscrew Locking |
| No. of Bolts | 2 |
| Shaft Locking | Setscrew |
| Insert Material | Stainless Steel |
| Bearing Coating Material | Stainless Steel |
| Series | 200 |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Mounting Bolt Size | 3/8 in |
| Lubricant Type | Chevron FM2 |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.125 in |
| Retainer Type | Stainless Steel |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Inch/Metric | Inch |
| RPM [Max] | 7500 rpm |
| Internal Clearance | C3 Standard |
| Flange Thickness | 0.796875 in |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 1.5 in |
| Available Seal Type | E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal |
| Setscrew Torque | 87-92 in/lbs |
| Overall Width | 1 23/64 in |
| Seal Type | Single Lip Contact Seal |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| No. of lips | Single |
| Fixed Expansion | Fixed |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Bearing Type | Ball Bearing |
| Housing Length | 4 9/16 in |
| Auxiliary Seals | 1 Open CP Double Lip BN Shaft R Aux |
| Temperature [Max] | 158 °F |
| Set Screw Torque | 87-92 in/lbs |
| Weight | 0.8 LB |
| EAN or UPC | 793699444544 |

