- 25 mm Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KLFXSS2M25 Flange Blocks Ball Bearings
features
- 25 mm Mounted Ball Bearing
- Intermediate Duty
- Polypropylene 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Stainless Steel Insert
| Inch/Metric | Metric |
| No. of lips | Single |
| Setscrew Torque | 87-92 in/lbs |
| RPM [Max] | 6800 rpm |
| Overall Width | 37.3 mm |
| Bore Range [Max] | 1.5 in |
| Shaft Locking | Setscrew |
| Lubricant Type | Chevron FM2 |
| Temperature [Max] | 158 °F |
| Temperature Range [Max] | 158 °F |
| Retainer Type | Stainless Steel |
| Housing Length | 130 mm |
| Length Through Bore | 30.17 mm |
| Speed [Max] | 6800 rpm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 99 mm |
| Internal Clearance | C3 Standard |
| Insert Material | Stainless Steel |
| Series | 200 |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Fixed Expansion | Fixed |
| Set Screw Torque | 87-92 in/lbs |
| Static Load Rating | 1760 lb |
| Mounting Bolt Size | 10 mm |
| Mounted Unit Duty | Intermediate Duty |
| Flange Type | 2-Bolt Flange |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Bore Length | 30.17 mm |
| No. of Bolts | 2 |
| Housing Diameter | 71 mm |
| Duty Type | Intermediate |
| Housing Material | Polypropylene |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bearing Coating Material | Stainless Steel |
| Dynamic Load Rating | 3150 lb |
| Bolt Size | 10 mm |
| Available Seal Type | E Lip Seal, Closed Unit w/ End Cap & Seal, Open Unit w/ Auxiliary Seal |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Distance Between Bolt Holes | 99 mm |
| Mounting Housing Width | 22.5 mm |
| Shaft Dia. | 25 mm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Flange Thickness | 22.5 mm |
| Bore Range [Min] | 0.75 in |
| Grease Fitting Size | RP 1/8 PAR |
| Seal Type | Single Lip Contact Seal |
| Weight | 0.67 LB |
| EAN or UPC | 793699518238 |

