Link-Belt
KLPSS219K13
1 3/16 in Intermediate Duty Setscrew Locking 2 Bolt Pillow Block
Item #102119594
- 1 3/16 in Shaft Diameter
- 1 11/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- KLPSS219K13 Pillow Blocks Ball Bearings
features
- 1 3/16" Mounted Stainless Steel Ball Bearing
- Intermediate Duty
- Polypropylene 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Housing Plugged
| Mounting Pad Length | 6 27/64 in |
| Static Load Rating | 2530 lb |
| Special Lube Fitting | Housing Plugged |
| Series | 200 |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Stainless Steel |
| Handle / Housing Material | Polypropylene |
| No. of Bolts | 2 |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Bolt Size | 1/2 in |
| Grease Fitting Size | RP 1/8 PAR |
| Duty Type | Intermediate |
| Locking Device | Setscrew Locking |
| Setscrew Torque | 165-185 in/lbs |
| Speed [Max] | 5600 rpm |
| Internal Clearance | C3 Standard |
| Bearing Design | Non-Expansion |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Bearing Type | Ball Bearing |
| Housing Height | 3 55/64 in |
| Duty | Intermediate-Duty |
| Vibration Frequency Roller Spin | 0.039 cps |
| Mounting Pad Height | 25/32 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Base to Centerline Height | 1 11/16 in |
| Temperature [Max] | 158 °F |
| I.D. | 1 11/32 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Inch/Metric | Inch Bore |
| Mounting Pad Width | 1 27/64 in |
| Shaft Dia. | 1.1875 in |
| Fixed Expansion | Fixed |
| Bearing Coating Material | Stainless Steel |
| Seal Type | Single Lip Contact Seal |
| Locking Type | Setscrew Locking |
| Distance Between Bolt Holes | 4 49/64 in |
| Dynamic Load Rating | 4390 lb |
| Weight | 0.98 LB |
| EAN or UPC | 793699762358 |
