- 1 3/8 in Shaft Diameter
- 1 9/16 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- KLPSS222D Pillow Blocks Ball Bearings
features
- 1 3/8" Mounted Ball Bearing
- Intermediate Duty
- Polypropylene 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Stainless Steel Insert
- Open end cap with seal and rear auxilary dual lip seal
| I.D. | 1 9/16 in |
| Mounting Pad Height | 25/32 in |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Housing Height | 4 1/4 in |
| Duty Type | Intermediate |
| Auxiliary Seals | 1 Open CP Double Lip BN Shaft R Aux |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 5810 lb |
| Distance Between Bolt Holes | 4 31/32 in |
| Base to Centerline Height | 1 7/8 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Fixed Expansion | Fixed |
| Shaft Dia. | 1.375 in |
| Static Load Rating | 3440 lb |
| Speed [Max] | 4800 rpm |
| Grease Fitting Size | RP 1/8 PAR |
| Setscrew Torque | 165-185 in/lbs |
| No. of Bolts | 2 |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Mounting Pad Width | 1 33/64 in |
| Bearing Type | Ball Bearing |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Bolt Size | 1/2 in |
| Mounting Pad Length | 6 37/64 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Locking Type | Setscrew Locking |
| Retainer Type | Stainless Steel |
| Bearing Coating Material | Stainless Steel |
| Weight | 1.55 LB |
| EAN or UPC | 793699513219 |

