- 3/4 in Shaft Diameter
- 1 1/8 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- KPS212D Pillow Blocks Ball Bearings
features
- Single Lip Contact Seal
- Open end cap with seal and rear auxilary dual lip seal
- Setscrew Locking
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Pillow Block
| Speed [Max] | 7500 rpm |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| No. of Bolts | 2 |
| Internal Clearance | C3 Standard |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Mounting Bolt Hole Slot Length | 7/8 in |
| Housing Height | 3 1/32 in |
| Base to Centerline Height | 1 5/16 in |
| I.D. | 1 1/8 in |
| Fixed Expansion | Fixed |
| Duty Type | Intermediate |
| Grease Fitting Size | RP 1/8 PAR |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Static Load Rating | 1480 lb |
| Locking Type | Setscrew Locking |
| Shaft Dia. | 0.75 in |
| Setscrew Torque | 87-92 in/lbs |
| Distance Between Bolt Holes | 3 25/32 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Dynamic Load Rating | 2870 lb |
| Mounting Pad Length | 5 1/32 in |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Retainer Type | Nylon |
| Mounting Pad Width | 1 3/16 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Bearing Coating Material | Black Oxide |
| Temperature [Max] | 194 °F |
| Mounting Pad Height | 43/64 in |
| Mounting Bolt Size | 3/8 in |
| Auxiliary Seals | 1 Open CP Double Lip BN Shaft R Aux |
| Weight | 0.875 LB |
| EAN or UPC | 793699104103 |

