- 1 1/2 in Shaft Diameter
- 1 21/32 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- KPS224DC Pillow Blocks Ball Bearings
features
- 1 1/2" Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Pillow Block
- Setscrew Locking
- Single Lip Contact Seal
- Closed end cap and rear auxilary dual lip seal
| Vibration Frequency Roller Spin | 0.037 cps |
| Auxiliary Seals | 1 Closed Cap Double Lip BN Rear Aux |
| Bearing Coating Material | Black Oxide |
| Mounting Pad Length | 7 9/32 in |
| Internal Clearance | C3 Standard |
| Locking Type | Setscrew Locking |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Mounting Pad Width | 1 33/64 in |
| Fixed Expansion | Fixed |
| Mounting Pad Height | 25/32 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Speed [Max] | 4500 rpm |
| Grease Fitting Size | RP 1/8 PAR |
| Duty Type | Intermediate |
| Dynamic Load Rating | 7330 lb |
| Temperature [Max] | 194 °F |
| Shaft Dia. | 1.5 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Base to Centerline Height | 2 in |
| Mounting Bolt Hole Slot Length | 15/16 in |
| Static Load Rating | 4460 lb |
| Setscrew Torque | 165-185 in/lbs |
| I.D. | 1 21/32 in |
| Distance Between Bolt Holes | 5 11/32 in |
| Retainer Type | Nylon |
| Mounting Bolt Size | 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Housing Height | 4 13/32 in |
| Special Lube Fitting | Std Fitting Plus Plastic Plug |
| Weight | 1.6 LB |
| EAN or UPC | 793699103892 |

