- 17 in Frame Length
- 6 in Travel Length
- 5/16 in Mounting Bolt
- 1 3/4 in Mounting Pad Width
description
- LC16 Take-up Frames Bearing Parts & Kits
features
- Light Duty Conveyor Take-up Frame
| Frame Length | 17 in |
| Frame Material | Welded Steel |
| Mounting Pad Height | 3/16 in |
| Duty Type | Light |
| Travel Length | 6 in |
| Mounting Bolt Size | 5/16 in |
| Frame Pad Width | 2 5/8 in |
| Mounting Pad Width | 1 3/4 in |
| Frame Bolt Hole Spacing | 16 in |
| Frame Mounting Pad Length | 1 3/4 in |
| Weight | 5.25 LB |
| EAN or UPC | 662327050917 |

