- 20 1/4 in Frame Length
- 6 in Travel Length
- 3/8 in Mounting Bolt
- 2 3/8 in Mounting Pad Width
description
- LC26 Take-up Frames Bearing Parts & Kits
features
- Light Duty Conveyor Take-up Frame
| Mounting Pad Height | 1/4 in |
| Duty Type | Light |
| Frame Pad Width | 3 1/8 in |
| Frame Bolt Hole Spacing | 19 1/8 in |
| Frame Mounting Pad Length | 2 3/16 in |
| Mounting Bolt Size | 3/8 in |
| Travel Length | 6 in |
| Frame Material | Welded Steel |
| Frame Length | 20 1/4 in |
| Mounting Pad Width | 2 3/8 in |
| Weight | 10.0 LB |
| EAN or UPC | 662327050955 |

