- 41 9/16 in Frame Length
- 24 in Travel Length
- 1/2 in Mounting Bolt
- 3 in Mounting Pad Width
description
- LC324 Take-up Frames Bearing Parts & Kits
features
- Light Duty Conveyor Take-up Frame
| Frame Length | 41 9/16 in |
| Mounting Pad Height | 5/16 in |
| Duty Type | Light |
| Frame Mounting Pad Length | 2 3/4 in |
| Frame Material | Welded Steel |
| Mounting Pad Width | 3 in |
| Travel Length | 24 in |
| Frame Pad Width | 4 in |
| Frame Bolt Hole Spacing | 40 5/16 in |
| Mounting Bolt Size | 1/2 in |
| Weight | 33.0 LB |
| EAN or UPC | 662327050993 |

