- Protected Screw Take-Up Frame
- 18" Travel
- 37" Long x 6 1/4" Wide x 5 1/4" Tall
description
- LHD2018 Take-up Frames Bearing Parts & Kits
features
- Spherical Roller Bearing
- Top Angle Protected Screw Take-up Frame
| Flange Thickness | 1/4 in |
| Bolt Hole Spacing - Width | 2.5 in |
| Shaft Dia. [Max] | 2.4375 in |
| Base Length | 11 in |
| Bolt Hole Spacing - Length | 35 in |
| Type | Protected Screw |
| Frame Height | 5 1/4 in |
| Shaft Dia. [Min] | 0.875 in |
| Frame Length | 37 in |
| Mounting | 4-Bolt |
| Bolt Hole Size | 5/8 in |
| Travel | 18 in |
| Overall Width | 6 1/4 in |
| Rod Diameter | 3/4 in |
| Base Width | 4 in |
| Frame Material | Welded Steel |
| Mounting Pad Height | 1/4 in |
| Housing Material | Steel |
| Mounting Bolt Size | 5/8 in |
| Housing Coating | Powder Coated |
| Mounting Pad Length | 11 in |
| Frame Pad Width | 5 in |
| Frame Bolt Hole Spacing | 35 in |
| Frame Width | 6 1/4 in |
| Frame Mounting Pad Length | 4 in |
| Travel Length | 18 in |
| Weight | 52.0 LB |
| EAN or UPC | 662327968311 |
-
Prop 65


