- 59 1/4 in Frame Length
- 36 in Travel Length
- 6 1/4 in Frame Height
- 5/8 in Mounting Bolt
description
- LHD2536 Take-up Frames Bearing Parts & Kits
features
- Spherical Roller Bearing
- Top Angle Protected Screw Take-up Frame
| Frame Length | 59 1/4 in |
| Housing Coating | Powder Coated |
| Rod Diameter | 1 in |
| Housing Material | Steel |
| Travel Length | 36 in |
| Frame Pad Width | 5 1/2 in |
| Frame Material | Welded Steel |
| Mounting Bolt Size | 5/8 in |
| Mounting Pad Length | 13 1/4 in |
| Mounting Pad Height | 3/8 in |
| Frame Height | 6 1/4 in |
| Frame Bolt Hole Spacing | 56 3/4 in |
| Frame Mounting Pad Length | 5 in |
| Frame Width | 7 1/8 in |
| Weight | 103.0 LB |
| EAN or UPC | 662327968380 |

