- 64 in Frame Length
- 36 in Travel Length
- 7 in Frame Height
- 3/4 in Mounting Bolt
description
- LHD3536 Take-up Frames Bearing Parts & Kits
features
- Spherical Roller Bearing
- Top Angle Protected Screw Take-up Frame
| Rod Diameter | 1 1/4 in |
| Frame Length | 64 in |
| Frame Height | 7 in |
| Housing Coating | Powder Coated |
| Frame Pad Width | 6 1/2 in |
| Mounting Pad Height | 1/2 in |
| Travel Length | 36 in |
| Mounting Pad Length | 16 in |
| Housing Material | Steel |
| Frame Material | Welded Steel |
| Frame Mounting Pad Length | 6 in |
| Frame Bolt Hole Spacing | 61 1/4 in |
| Frame Width | 9 in |
| Mounting Bolt Size | 3/4 in |
| Weight | 182.0 LB |
| EAN or UPC | 662327970291 |

