- 76 in Frame Length
- 48 in Travel Length
- 7 in Frame Height
- 3/4 in Mounting Bolt
description
- LHD3548 Take-up Frames Bearing Parts & Kits
features
- Spherical Roller Bearing
- Top Angle Protected Screw Take-up Frame
| Frame Mounting Pad Length | 6 in |
| Housing Material | Steel |
| Frame Width | 9 in |
| Mounting Pad Height | 1/2 in |
| Rod Diameter | 1 1/4 in |
| Travel Length | 48 in |
| Frame Length | 76 in |
| Frame Material | Welded Steel |
| Mounting Bolt Size | 3/4 in |
| Mounting Pad Length | 16 in |
| Frame Bolt Hole Spacing | 73 1/4 in |
| Frame Pad Width | 6 1/2 in |
| Housing Coating | Powder Coated |
| Frame Height | 7 in |
| Weight | 234.0 LB |
| EAN or UPC | 793699504347 |

