- 115 mm Outer Diameter
description
- M1015DAH Outer Rings Cylindrical Roller Bearings
features
- Single rib cylindrical outer ring only with oversize OD & blind dowel Hole in OD
| Outer Ring I.D. | 104.94 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Series | Narrow Width |
| Cage Material | Steel |
| Bore Range [Max] | 200 mm |
| I.D. | 75 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Bore Dia. [Min] | 15.0000 mm |
| Bearing Design | Outer Ring |
| Radial Internal Clearance Specification | N/A |
| Outer Ring Type | Single Rib |
| O.D. | 115 mm |
| Inner Ring Roller Track Diameter | 3.355 in |
| Oil Hole | w/o Oil Hole |
| Bore Range [Min] | 25 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Outer Ring | One Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Weight | 0.624 LB |
| EAN or UPC | 662327474089 |

