- 130 mm Outer Diameter
description
- M1017EAHX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1017EAHX Cylindrical Roller Bearings Series 1000 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bore Dia. [Min] | 17.0000 mm |
| O.D. | 130 mm |
| Inner Ring Roller Track Diameter | 3.792 in |
| Bore Type | Round Bore, Inch Type |
| Rolling Element | Cylindrical |
| Outer Ring I.D. | 118.17 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Range [Max] | 200 mm |
| Series | Narrow Width |
| Bore Range [Min] | 25 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore Dia. [Max] | 85.0000 mm |
| Retainer Material | Segmented Steel |
| Radial Internal Clearance Specification | N/A |
| Outer Ring Type | Double Rib |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 85 mm |
| Precision Ground | Yes |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Weight | 1.648 LB |
| EAN or UPC | 662327105693 |

