- 200 mm Outer Diameter
description
- M1026DHW181C5 Outer Rings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Bearing Design | Outer Ring |
| Bore Dia. [Min] | 26.0000 mm |
| Bore Range [Max] | 200 mm |
| O.D. | 200 mm |
| Series | Narrow Width |
| Bore Dia. [Max] | 130.0000 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Single Rib |
| Outer Ring I.D. | 182.57 mm |
| I.D. | 130 mm |
| Weight | 3.064 LB |
| EAN or UPC | 662327105730 |

