- 25 mm Inner Diameter
- 52 mm Outer Diameter
description
- M1205EAX Unmounted Bearings Cylindrical Roller Bearings
features
- Outer ring and roller assembly only - Cylindrical Roller Bearing with double rib outer ring & segmented retainer
- Oversize OD outer ring
| Inner Ring Raceway O.D. | 32.17 mm |
| Series | Narrow Width |
| Outer Ring I.D. | 44.85 mm |
| Retainer Material | Segmented Steel |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 5.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Bore Dia. [Max] | 25.0000 mm |
| Inner Ring Bore Radius | 1.02 mm |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Outer Ring Type | Double Rib |
| Bore Range [Max] | 200 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring OD |
| Rolling Element | Cylindrical |
| Weight | 0.251 LB |
| EAN or UPC | 793699300277 |

