Link-Belt
M1206UMW611
1200 Series Single Rib Outer Ring One Retaining Ring in Cylindrical Roller Bearing
Item #103312419
- 62 mm Outer Diameter
description
- M1206UMW611 Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1206UMW611 Cylindrical Roller Bearings Series 1200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Series | Narrow Width |
| O.D. | 62 mm |
| Rolling Element | Cylindrical |
| Bore Dia. [Min] | 6.0000 mm |
| Bore Range [Max] | 200 mm |
| I.D. | 30 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bore Dia. [Max] | 30.0000 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring I.D. | 54.07 mm |
| Weight | 0.684 LB |
| EAN or UPC | 662327951368 |
