- 85 mm Outer Diameter
description
- M1209EXP Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1209EXP Cylindrical Roller Bearings Series 1200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bore Dia. [Max] | 45.0000 mm |
| Series | Narrow Width |
| O.D. | 85 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 74.99 mm |
| I.D. | 45 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Rolling Element | Cylindrical |
| Outer Ring Type | Double Rib |
| Weight | 0.802 LB |
| EAN or UPC | 698210045067 |

