- 110 mm Outer Diameter
description
- M1212DA Outer Rings Cylindrical Roller Bearings
features
- Single rib cylindrical outer ring only with oversize OD
| Bore Dia. [Max] | 60.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 12.0000 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Outer Ring |
| Series | Narrow Width |
| Outer Ring Type | Single Rib |
| Outer Ring I.D. | 97.76 mm |
| O.D. | 110 mm |
| I.D. | 60 mm |
| Weight | 0.778 LB |
| EAN or UPC | 662327474157 |

