- 130 mm Outer Diameter
description
- M1215D Outer Rings Cylindrical Roller Bearings
features
- Single rib cylindrical outer ring only
| Outer Ring I.D. | 115.78 mm |
| Bore Dia. [Min] | 15.0000 mm |
| O.D. | 130 mm |
| Series | Narrow Width |
| Bore Range [Max] | 200 mm |
| Bearing Design | Outer Ring |
| Bore Dia. [Max] | 75.0000 mm |
| I.D. | 75 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Single Rib |
| Weight | 1.196 LB |
| EAN or UPC | 662327474195 |

