- 130 mm Outer Diameter
description
- M1215EX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1215EX Cylindrical Roller Bearings Series 1200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bore Range [Max] | 200 mm |
| Rolling Element | Cylindrical |
| Retainer Material | Segmented Steel |
| Outer Ring I.D. | 115.78 mm |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Bore Range [Min] | 25 mm |
| O.D. | 130 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Bore Dia. [Min] | 15.0000 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Outer Ring Type | Double Rib |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Roller Track Diameter | 3.5045 in |
| Series | Narrow Width |
| Shaft Fillet Radius [Max] | 0.100 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Outer Ring Inner Diameter | 4.5583 in |
| I.D. | 75 mm |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Enclosure | Open |
| Weight | 2.324 LB |
| EAN or UPC | 662327106294 |

