- 150 mm Outer Diameter
description
- M1217EAHX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1217EAHX Cylindrical Roller Bearings Series 1200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Outer Ring I.D. | 134.22 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Outer Ring Type | Double Rib |
| Bore Dia. [Min] | 17.0000 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| O.D. | 150 mm |
| Retainer Material | Segmented Steel |
| Bore Range [Min] | 25 mm |
| Rolling Element | Cylindrical |
| Series | Narrow Width |
| Bore Dia. [Max] | 85.0000 mm |
| I.D. | 85 mm |
| Weight | 3.462 LB |
| EAN or UPC | 662327106393 |

