- 130 mm Outer Diameter
description
- M1312DA Outer Rings Cylindrical Roller Bearings
features
- Single rib cylindrical outer ring only with oversize OD
| Bearing Design | Outer Ring |
| Outer Ring I.D. | 112.49 mm |
| Outer Ring Type | Single Rib |
| Bore Range [Max] | 200 mm |
| Series | Narrow Width |
| O.D. | 130 mm |
| Bore Dia. [Max] | 60.0000 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 12.0000 mm |
| I.D. | 60 mm |
| Weight | 1.824 LB |
| EAN or UPC | 793699058246 |

