- 140 mm Outer Diameter
description
- M1313CHW181C5 Outer Rings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Series | Narrow Width |
| I.D. | 65 mm |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Plain Cylindrical |
| Bearing Design | Outer Ring |
| Outer Ring I.D. | 121.37 mm |
| Bore Dia. [Min] | 13.0000 mm |
| Bore Dia. [Max] | 65.0000 mm |
| Bore Range [Max] | 200 mm |
| O.D. | 140 mm |
| Weight | 2.106 LB |
| EAN or UPC | 662327107291 |

