- 150 mm Outer Diameter
description
- M1314CHW909 Outer Rings Cylindrical Roller Bearings
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Bore Dia. [Max] | 70.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 129.38 mm |
| Bore Dia. [Min] | 14.0000 mm |
| Bearing Design | Outer Ring |
| Bore Range [Min] | 25 mm |
| Outer Ring Type | Plain Cylindrical |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Series | Narrow Width |
| Weight | 2.644 LB |
| EAN or UPC | 662327107406 |

