- 150 mm Outer Diameter
description
- M1314EX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M1314EX Cylindrical Roller Bearings Series 1300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bore Dia. [Min] | 14.0000 mm |
| Precision Ground | Yes |
| O.D. | 150 mm |
| Outer Ring | Two Ribbed Outer Ring OD |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 129.38 mm |
| Housing Fillet Radius [Max] | 0.08 in |
| I.D. | 70 mm |
| Bore Dia. [Max] | 70.0000 mm |
| Retainer Material | Segmented Steel |
| Rolling Element | Cylindrical |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Series | Narrow Width |
| Inner Ring Roller Track Diameter | 3.5115 in |
| Outer Ring Type | Double Rib |
| Bore Range [Min] | 25 mm |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Shaft Fillet Radius [Max] | 1/8 in |
| No. of Rows | 1 |
| Enclosure | Open |
| End Type | Open End |
| Outer Ring Inner Diameter | 5.0935 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 5.476 LB |
| EAN or UPC | 662327107444 |

