Link-Belt
M5207TV
5200 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #100742454
- 72 mm Outer Diameter
description
- M5207TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5207TV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Series | Wide Width |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Enclosure | Open |
| Rolling Element | Cylindrical |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| O.D. | 72 mm |
| Bore Dia. [Max] | 35.0000 mm |
| Outer Ring Inner Diameter | 2.4595 in |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Cage Material | Steel |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| I.D. | 35 mm |
| Inner Ring Roller Track Diameter | 1.7911 in |
| Bore Dia. [Min] | 7.0000 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Retainer Material | Formed Steel |
| Outer Ring I.D. | 62.47 mm |
| Housing Fillet Radius [Max] | 0.04 in |
| Shaft Fillet Radius [Max] | 0.040 in |
| Weight | 0.808 LB |
| EAN or UPC | 662327107819 |
