Link-Belt
M5209TV
5200 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #100742463
- 85 mm Outer Diameter
description
- M5209TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5209TV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| O.D. | 85 mm |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| Bore Range [Min] | 25 mm |
| Inner Ring Roller Track Diameter | 2.1858 in |
| Outer Ring Inner Diameter | 2.9523 in |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Retainer Material | Formed Steel |
| No. of Rows | 1 |
| Series | Wide Width |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Precision Ground | Yes |
| Outer Ring I.D. | 74.99 mm |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Bore Range [Max] | 200 mm |
| I.D. | 45 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Bore Dia. [Max] | 45.0000 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Fillet Radius [Max] | 0.04 in |
| Cage Material | Steel |
| Bore Dia. [Min] | 9.0000 mm |
| Rolling Element | Cylindrical |
| Weight | 1.15 LB |
| EAN or UPC | 662327107864 |
