Link-Belt
M5211UV
5200 Series Single Rib Outer Ring One Retaining Ring in Cylindrical Roller Bearing
Item #102151979
- 100 mm Outer Diameter
description
- M5211UV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5211UV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Capacity | Standard Capacity |
| Outer Ring I.D. | 88.02 mm |
| Outer Ring Inner Diameter | 3.4653 in |
| Bore Dia. [Min] | 11.0000 mm |
| O.D. | 100 mm |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Rolling Element | Cylindrical |
| Series | Wide Width |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Bore Range [Min] | 25 mm |
| Inner Ring Roller Track Diameter | 2.6339 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Retainer Material | Formed Steel |
| End Type | Open End |
| Enclosure | Open |
| Bore Range [Max] | 200 mm |
| Bore Dia. [Max] | 55.0000 mm |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Radial Internal Clearance | N/A |
| I.D. | 55 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Weight | 1.756 LB |
| EAN or UPC | 662327107932 |
