Link-Belt
M5217TV
5200 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #100742489
- 150 mm Outer Diameter
description
- M5217TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5217TV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| I.D. | 85 mm |
| Bore Dia. [Max] | 85.0000 mm |
| Retainer Material | Formed Steel |
| Radial Internal Clearance Specification | N/A |
| Outer Ring I.D. | 134.22 mm |
| Series | Wide Width |
| Precision Ground | Yes |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Shaft Fillet Radius [Max] | 1/8 in |
| Capacity | Standard Capacity |
| Inner Ring Roller Track Diameter | 4.016 in |
| O.D. | 150 mm |
| End Type | Open End |
| Bore Dia. [Min] | 17.0000 mm |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Inner Diameter | 5.2841 in |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Bearing Design | Outer Ring & Roller Assembly |
| Rolling Element | Cylindrical |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.08 in |
| Enclosure | Open |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Weight | 5.883 LB |
| EAN or UPC | 662327108083 |
