Link-Belt
M5228UV
5200 Series Single Rib Outer Ring One Retaining Ring in Cylindrical Roller Bearing
Item #101085141
- 250 mm Outer Diameter
description
- M5228UV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5228UV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Cage Material | Steel |
| Retainer Material | Formed Steel |
| Bore Dia. [Min] | 28.0000 mm |
| No. of Rows | 1 |
| End Type | Open End |
| Bearing Design | Outer Ring & Roller Assembly |
| Rolling Element | Cylindrical |
| I.D. | 140 mm |
| Bore Type | Round Bore, Inch Type |
| Outer Ring | One Rib, One Retaining Ring in Outer Ring I.D. (U) |
| Bore Range [Max] | 200 mm |
| Shaft Fillet Radius [Max] | 0.187 in |
| Inner Ring Roller Track Diameter | 6.6323 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Dia. [Max] | 140.0000 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| O.D. | 250 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Bore Range [Min] | 25 mm |
| Outer Ring Inner Diameter | 8.8353 in |
| Series | Wide Width |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.1 in |
| Outer Ring Type | Single Rib Outer Ring One Retaining Ring in I.D. |
| Outer Ring I.D. | 224.42 mm |
| Weight | 26.5 LB |
| EAN or UPC | 662327108298 |
