Link-Belt
M5236TV
5200 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #100742508
- 320 mm Outer Diameter
description
- M5236TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5236TV Cylindrical Roller Bearings Series 5200 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| I.D. | 180 mm |
| Housing Fillet Radius [Max] | 0.125 in |
| O.D. | 320 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Shaft Fillet Radius [Max] | 1/4 in |
| No. of Rows | 1 |
| Inner Ring Roller Track Diameter | 8.5153 in |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Bore Dia. [Min] | 36.0000 mm |
| Series | Wide Width |
| Rolling Element | Cylindrical |
| Outer Ring I.D. | 288.54 mm |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Dia. [Max] | 180.0000 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring Inner Diameter | 11.36 in |
| Radial Internal Clearance Specification | N/A |
| Retainer Material | Formed Steel |
| Bore Range [Max] | 200 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Bore Range [Min] | 25 mm |
| Weight | 53.5 LB |
| EAN or UPC | 662327108373 |
