Link-Belt
M5305TV
5300 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #101958488
- 62 mm Outer Diameter
description
- M5305TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5305TV Cylindrical Roller Bearings Series 5300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| I.D. | 25 mm |
| Bore Dia. [Min] | 5.0000 mm |
| Bore Range [Max] | 200 mm |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Bearing Design | Outer Ring & Roller Assembly |
| Outer Ring I.D. | 53.43 mm |
| Bore Dia. [Max] | 25.0000 mm |
| Series | Wide Width |
| O.D. | 62 mm |
| Bore Range [Min] | 25 mm |
| Retainer Material | Formed Steel |
| Rolling Element | Cylindrical |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Weight | 0.62 LB |
| EAN or UPC | 793699103434 |
