- Cylindrical Roller Bearing
- 45 mm Inside Diameter
description
- M5309EX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5309EX Cylindrical Roller Bearings Series 5300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bore Dia. [Max] | 45.0000 mm |
| I.D. | 45 mm |
| Bore Range [Min] | 25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Retainer Material | Segmented Steel |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 86.1 mm |
| Outer Ring Type | Double Rib |
| Outer Ring | Two Ribbed Outer Ring OD |
| O.D. | 100 mm |
| Bore Dia. [Min] | 9.0000 mm |
| Rolling Element | Cylindrical |
| Series | Wide Width |
| Weight | 2.684 LB |
| EAN or UPC | 662327997588 |
-
Prop 65


