Link-Belt
M5313TV
5300 Series With Two Retaining Rings in Cylindrical Roller Bearing
Item #100742530
- 140 mm Outer Diameter
description
- M5313TV Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5313TV Cylindrical Roller Bearings Series 5300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| O.D. | 140 mm |
| End Type | Open End |
| Retainer Material | Formed Steel |
| Radial Internal Clearance | N/A |
| Bore Range [Min] | 25 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Inner Diameter | 4.7782 in |
| Inner Ring Roller Track Diameter | 3.2943 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Outer Ring & Roller Assembly |
| Housing Fillet Radius [Max] | 0.08 in |
| Enclosure | Open |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Series | Wide Width |
| Bore Dia. [Max] | 65.0000 mm |
| Bore Dia. [Min] | 13.0000 mm |
| Outer Ring Type | With Two Retaining Rings in I.D. |
| Shaft Fillet Radius [Max] | 0.100 in |
| Bore Range [Max] | 200 mm |
| Outer Ring I.D. | 121.37 mm |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Rolling Element | Cylindrical |
| I.D. | 65 mm |
| Weight | 7.178 LB |
| EAN or UPC | 662327108588 |
