- 150 mm Outer Diameter
description
- M5314EX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5314EX Cylindrical Roller Bearings Series 5300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Max] | 200 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 14.0000 mm |
| Bore Dia. [Max] | 70.0000 mm |
| Outer Ring I.D. | 129.38 mm |
| Retainer Material | Segmented Steel |
| O.D. | 150 mm |
| Outer Ring Type | Double Rib |
| I.D. | 70 mm |
| Rolling Element | Cylindrical |
| Series | Wide Width |
| Outer Ring | Two Ribbed Outer Ring OD |
| Weight | 9.586 LB |
| EAN or UPC | 662327108601 |

