- 160 mm Outer Diameter
description
- M5315EX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M5315EX Cylindrical Roller Bearings Series 5300 Outer Ring & Roller Assembly. Contact Rexnord for more details.
| End Type | Open End |
| I.D. | 75 mm |
| Retainer Material | Segmented Steel |
| Outer Ring I.D. | 139.14 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 160 mm |
| Rolling Element | Cylindrical |
| Inner Ring Roller Track Diameter | 3.7764 in |
| Housing Fillet Radius [Max] | 0.08 in |
| Bore Range [Min] | 25 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Outer Ring Inner Diameter | 5.4778 in |
| Oil Hole | w/o Oil Hole |
| Bore Dia. [Min] | 15.0000 mm |
| Outer Ring Type | Double Rib |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Type | Round Bore, Inch Type |
| Bore Dia. [Max] | 75.0000 mm |
| Bore Range [Max] | 200 mm |
| Series | Wide Width |
| Shaft Fillet Radius [Max] | 1/8 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Weight | 11.758 LB |
| EAN or UPC | 662327108625 |

