- 90 mm Inner Diameter
- 125 mm Outer Diameter
description
- M61918EAHX Unmounted Bearings Cylindrical Roller Bearings
features
- Outer ring and roller assembly only - High Capacity Cylindrical Roller Bearing with no inner ring
- double rib outer ring & segmented retainer
- Oversize OD outer ring
- Blind dowel Hole in outer ring OD
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Capacity | High Capacity |
| I.D. | 90 mm |
| Outer Ring I.D. | 115.64 mm |
| Outer Ring Type | Double Rib |
| Inner Ring Raceway O.D. | 99.57 mm |
| Series | Narrow Width |
| O.D. | 125 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Inner Ring Bore Radius | 1.52 mm |
| Bore Dia. [Min] | 18.0000 mm |
| Rolling Element | Cylindrical |
| Retainer Material | Segmented Steel |
| Bore Dia. [Max] | 90.0000 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| Weight | 1.01 LB |
| EAN or UPC | 662327108694 |

