- 215 mm Outer Diameter
description
- M67220EAHX Outer Ring & Roller Assemblies Cylindrical Roller Bearings
features
- Link-Belt M67220EAHX Cylindrical Roller Bearings Series 7200 High Capacity Outer Ring & Roller Assembly. Contact Rexnord for more details.
| Series | Intermediate Width |
| Retainer Material | Segmented Steel |
| Bore Range [Max] | 200 mm |
| Capacity | High Capacity |
| Outer Ring Type | Double Rib |
| Bore Dia. [Min] | 20.0000 mm |
| O.D. | 215 mm |
| Outer Ring | Two Ribbed Outer Ring Oversize in Outer Ring Blind Dowel Hole in Outer Ring OD |
| I.D. | 100 mm |
| Outer Ring I.D. | 184.91 mm |
| Rolling Element | Cylindrical |
| Bore Range [Min] | 25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Dia. [Max] | 100.0000 mm |
| Weight | 7.964 LB |
| EAN or UPC | 662327108823 |

