Link-Belt
MA1211EXW505
55 mm Cylindrical Roller Bearing With Plain Cylindrical Inner Ring
Item #104449454
- 55 mm Inner Diameter
- 100 mm Outer Diameter
description
- MA1211EXW505 Unmounted Bearings Cylindrical Roller Bearings
features
- 55 mm Cylindrical Roller Bearing with plain cylindrical inner ring
- double rib outer ring & segmented retainer
- Inner ring Width is 53.975 plus tolerance
- unmounted radial clearance limits: 0.020mm to 0.041mm
| O.D. | 100 mm |
| Outer Ring I.D. | 88.02 mm |
| Bore Range [Min] | 25 mm |
| Inner Ring Type | Plain Cylindrical (A) |
| Inner Ring Raceway O.D. | 66.9 mm |
| Bore Dia. [Max] | 55.0000 mm |
| Bearing Design | Removable Inner Ring - Straight |
| Outer Ring | Two Ribbed Outer Ring OD |
| Retainer Material | Segmented Steel |
| Outer Ring Type | Double Rib |
| Inner Ring Bore Radius | 2.03 mm |
| Shaft Locking | Direct Shaft Mount |
| Rolling Element | Cylindrical |
| I.D. | 55 mm |
| Series | Narrow Width |
| Bore Dia. [Min] | 11.0000 mm |
| Bearing Type | Plain |
| Bore Range [Max] | 200 mm |
| Weight | 1.18 LB |
| EAN or UPC | 698210128111 |
